APC (Schneider Electric) AR3105 NetShelter SX Network Cabinet, Datacenter, 45 RU, 42.13 D x 23.62 in. W | Graybar Store
APC (Schneider Electric) - NetShelter SX Network Cabinet, Datacenter, 45 RU, 42.13 D x 23.62 in. W - AR3105
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Network Cabinet, Datacenter, 45 RU, 42.13 D x 23.62 in. W

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3105
    SKU: 25429592
    $1,620.87
    Checking Pricing
         
    Rack Units:45
    Height (Inches):83.62 in.
    Width (Inches):23.62 in.
    Depth (Inches):42.13 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3105
    • Color Black
    • Type Network Cabinet
    • Rack Units 45
    • Brand NetShelter SX
    • Depth (Inches) 42.13 in
    • Height (Inches) 83.62 in.
    • Width (Inches) 23.62 in.
    • For Use With Datacenters
    Product Overview:
    NetShelter® Enclosure With Sides, Width (Inches): 23.62 in, Height (Inches): 83.62 in, Black, Rack Units: 45