APC (Schneider Electric) AR3307 NetShelter SX Network Cabinet, Datacenter, 48 RU, 47.24 x 23.62 in. W | Graybar Store
APC (Schneider Electric) - NetShelter SX Network Cabinet, Datacenter, 48 RU, 47.24 x 23.62 in. W - AR3307
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Network Cabinet, Datacenter, 48 RU, 47.24 x 23.62 in. W

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3307
    SKU: 25186101
    $2,287.10
    Checking Pricing
         
    Rack Units:48
    Height (Inches):88.9 in.
    Width (Inches):23.62 in.
    Depth (Inches):47.24 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3307
    • Color Black
    • Type Network Cabinet
    • Rack Units 48
    • Brand NetShelter SX
    • Depth (Inches) 47.24 in
    • Height (Inches) 88.9 in.
    • Width (Inches) 23.62 in.
    • For Use With Datacenters
    Product Overview:
    NetShelter® Enclosure With Sides, Width (Inches): 23.62 in, Height (Inches): 88.9 in, Black, Rack Units: 48