Crouse Hinds (Eaton) EDS2184 S769 Enclosure with Pushbutton, EDS Series Control Stations, Front Operated, Dead End | Graybar Store
Crouse Hinds (Eaton) - Enclosure with Pushbutton, EDS Series Control Stations, Front Operated, Dead End - EDS2184 S769
+ / - Hover over image to Zoom
Other Views

    Enclosure with Pushbutton, EDS Series Control Stations, Front Operated, Dead End

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDS2184 S769
    SKU: 99660626
    $523.62
    Checking Pricing
         
    Voltage Rating:600 V AC
    Contact Operation:1NC/1NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDS2184 S769
    • Type Pushbutton
    • Contact Operation 1NC/1NO
    • NEMA Style 3; 7BCD; 9EFG
    Product Overview:
    Eaton® EDS Pushbutton, Voltage Rating: 600 V AC, Contact Operation: 1 NC + 1 NO