Belden 9012-1918-16 Cantilevered Shelf, Flush Mount, Black | Graybar Store
Belden - Cantilevered Shelf, Flush Mount, Black - 9012-1918-16
+ / - Hover over image to Zoom
Other Views

    Cantilevered Shelf, Flush Mount, Black

    Manufacturer: Belden
    Manufacturer #: 9012-1918-16
    SKU: 25082447
    $47.76
    Checking Pricing
         
    Height (Inches):5.22 in.
    Color:Black
    Depth (Inches):18 in.
    Rack Units:3
    Use With:19 in Enclosures; 19 in Mount Racks
    Mounting Type:Cantilevered Flush Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9012-1918-16
    • Color Black
    • Type Cantilevered Shelf
    • Rack Units 3
    • Depth (Inches) 18 in.
    • Height (Inches) 5.22 in.
    • Mounting Type Cantilevered Flush Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Use With 19 in Enclosures; 19 in Mount Racks
    • Country of Origin US - USA
    Product Overview:
    Enclosure Shelf, Black, Steel, Rack Units: 3, Width (Inches): 19 in