Pentair Hoffman Enclosure, Screw Cover, Horizontal Mount, Type 3R, No Knockouts | Graybar Store
Pentair Hoffman - Enclosure, Screw Cover, Horizontal Mount, Type 3R, No Knockouts
+ / - Hover over image to Zoom
Other Views

    Enclosure, Screw Cover, Horizontal Mount, Type 3R, No Knockouts

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Cover Mounting Screw
    • NEMA Ratings 3R
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Material
    Price
    A12R126HM
    25152640
    12 H x 12 W x 6 D in.
    Steel
    $
    68
    .17
    /
    EA
    25152640
    Dimensions
    12 H x 12 W x 6 D in.
    Material
    Steel
    $
    68
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24R206HM
    25152827
    24 H x 20 W x 6 D in.
    Steel
    $
    169
    .49
    /
    EA
    25152827
    Dimensions
    24 H x 20 W x 6 D in.
    Material
    Steel
    $
    169
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152640 SKU, 25152640 ANALYTICS...
    Price
    $
    68
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152827 SKU, 25152827 ANALYTICS...
    Price
    $
    169
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available