Great Lakes Case and Cabinet 8401E-2432 Enclosure Rack, E Series | Graybar Store
Great Lakes Case and Cabinet - Enclosure Rack, E Series - 8401E-2432
+ / - Hover over image to Zoom
Other Views

    Enclosure Rack, E Series

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 8401E-2432
    SKU: 25026255
    $1,349.70
    Checking Pricing
         
    Depth (Inches):32 in.
    Height (Inches):84 in.
    Rack Units:44
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 8401E-2432
    • Type Enclosure Frame
    • Rack Units 44
    • Brand E-Series
    • Depth (Inches) 32 in.
    • Height (Inches) 84 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure frame with two pairs of black powder coated, universal 19in. , 3/8in. sq. (M6) mounting rails(with RMU markings) and package of M6 hardware
    • Designed for networking, telecom, and server applications
    • M6 mounting rails with RMU markings; are fully adjustable, front to rear
    • Flexible mounting profile allow cable management and cooling accessories to be mounted without interfering with the EIA pattern
    • Supports 19 inch fan trays, 19 inch cable organizers, and a variety of shelves, doors, and top/bottom panels