Allied Moulded Products AMHS150-GY Enclosure Hole Plug Assembly | Graybar Store
Allied Moulded Products - Enclosure Hole Plug Assembly - AMHS150-GY
+ / - Hover over image to Zoom
Other Views

    Enclosure Hole Plug Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: AMHS150-GY
    SKU: 25631986
    $13.32
    Checking Pricing
         
    Color:Grey
    Packaging:1 per Carton
    Use With:Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches):2.44 in.
    Material:Blended Neoprene; EPDM (Gasket); Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AMHS150-GY
    • Color Grey
    • Type Hole Plug Assembly
    • NEMA Ratings NEMA 1/3/3R/4/4X/12
    • Width (Inches) 2.44 in.
    • Material Blended Neoprene; EPDM (Gasket); Polycarbonate
    • Packaging 1 per Carton
    • Use With Type 1, 3, 3R, 4, 4X, 12 Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure Hole Plug Assembly, Blended Neoprene; EPDM (Gasket); Polycarbonate, Grey, NEMA Ratings: 1; 3; 4; 12; 3R; 4X