Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover
+ / - Hover over image to Zoom
Other Views

Type 12 Enclosure, Steel, Lift-Off Clamp Cover

Manufacturer: Pentair Hoffman
     

Enclosure has a chain-secured, lift-off clamp cover and meets the basic functionality requirements for housing controls and instrumentation. Enclosure is NEMA rated type 12 and 13.

  • Manufacturer Pentair Hoffman
  • Mounting Style Wall Mount
  • Latch Screw-Down Clamp
  • NEMA Ratings 12; 13
Select Filter Options Below ( 8 items found )
Mfg Part #
SKU
Height (Inches)
Depth (Inches)
Width (Inches)
Material
Price
A404LP
88131801
4
3
4
Steel
$
52
.85
/
EA
88131801
Height (Inches)
4
Depth (Inches)
3
Width (Inches)
4
Material
Steel
$
52
.85
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1614LP
88131360
16
6
14
Steel
$
178
.99
/
EA
88131360
Height (Inches)
16
Depth (Inches)
6
Width (Inches)
14
Material
Steel
$
178
.99
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A606LP
88131967
6
4
6
Steel
$
69
.26
/
EA
88131967
Height (Inches)
6
Depth (Inches)
4
Width (Inches)
6
Material
Steel
$
69
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1008LP
88131181
10
4
8
Steel
$
91
.46
/
EA
88131181
Height (Inches)
10
Depth (Inches)
4
Width (Inches)
8
Material
Steel
$
91
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A604LP
88131953
6
3
4
Steel
$
59
.40
/
EA
88131953
Height (Inches)
6
Depth (Inches)
3
Width (Inches)
4
Material
Steel
$
59
.40
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1210LP
88131249
12
5
10
Steel
$
117
.23
/
EA
88131249
Height (Inches)
12
Depth (Inches)
5
Width (Inches)
10
Material
Steel
$
117
.23
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A6044LP
88131939
6
4
4
Steel
$
64
.45
/
EA
88131939
Height (Inches)
6
Depth (Inches)
4
Width (Inches)
4
Material
Steel
$
64
.45
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A806LP
88132166
8
3.5
6
Steel
$
73
.54
/
EA
88132166
Height (Inches)
8
Depth (Inches)
3.5
Width (Inches)
6
Material
Steel
$
73
.54
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131801 SKU, 88131801 ANALYTICS...
Width (Inches)
4
Material
Steel
Price
$
52
.85
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131360 SKU, 88131360 ANALYTICS...
Width (Inches)
14
Material
Steel
Price
$
178
.99
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131967 SKU, 88131967 ANALYTICS...
Width (Inches)
6
Material
Steel
Price
$
69
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131181 SKU, 88131181 ANALYTICS...
Width (Inches)
8
Material
Steel
Price
$
91
.46
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131953 SKU, 88131953 ANALYTICS...
Width (Inches)
4
Material
Steel
Price
$
59
.40
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131249 SKU, 88131249 ANALYTICS...
Width (Inches)
10
Material
Steel
Price
$
117
.23
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131939 SKU, 88131939 ANALYTICS...
Width (Inches)
4
Material
Steel
Price
$
64
.45
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88132166 SKU, 88132166 ANALYTICS...
Width (Inches)
6
Material
Steel
Price
$
73
.54
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available