Pentair Hoffman Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge

    Manufacturer: Pentair Hoffman
         

    Enclosure has the convenience of quarter-turn latching with an aesthetic, easy-to-maintain finish.

    • Manufacturer Pentair Hoffman
    • Cover Mounting Hinged
    • NEMA Ratings NEMA 4/12
    • With Knockouts Without Knockouts
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Material
    Height (Inches)
    Width (Inches)
    Depth (Inches)
    Price
    A16148CHFL
    25051013
    Steel
    16 in.
    14 in.
    8 in.
    $
    260
    .23
    /
    EA
    25051013
    Material
    Steel
    Height (Inches)
    16 in.
    Width (Inches)
    14 in.
    Depth (Inches)
    8 in.
    $
    260
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14128CHFL
    25051008
    Steel
    14 in.
    12 in.
    8 in.
    $
    233
    .32
    /
    EA
    25051008
    Material
    Steel
    Height (Inches)
    14 in.
    Width (Inches)
    12 in.
    Depth (Inches)
    8 in.
    $
    233
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A161410CHFL
    25051012
    Steel
    16 in.
    14 in.
    10 in.
    $
    283
    .03
    /
    EA
    25051012
    Material
    Steel
    Height (Inches)
    16 in.
    Width (Inches)
    14 in.
    Depth (Inches)
    10 in.
    $
    283
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1614CHFL
    25051014
    Steel
    16 in.
    14 in.
    6 in.
    $
    237
    .54
    /
    EA
    25051014
    Material
    Steel
    Height (Inches)
    16 in.
    Width (Inches)
    14 in.
    Depth (Inches)
    6 in.
    $
    237
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12108CHFL
    25051005
    Steel
    12 in.
    10 in.
    8 in.
    $
    194
    .51
    /
    EA
    25051005
    Material
    Steel
    Height (Inches)
    12 in.
    Width (Inches)
    10 in.
    Depth (Inches)
    8 in.
    $
    194
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6044CHFL
    25051018
    Steel
    6 in.
    4 in.
    4 in.
    $
    88
    .42
    /
    EA
    25051018
    Material
    Steel
    Height (Inches)
    6 in.
    Width (Inches)
    4 in.
    Depth (Inches)
    4 in.
    $
    88
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1210CHFL
    25047633
    Steel
    12 in.
    10 in.
    5.0 in.
    $
    160
    .25
    /
    EA
    25047633
    Material
    Steel
    Height (Inches)
    12 in.
    Width (Inches)
    10 in.
    Depth (Inches)
    5.0 in.
    $
    160
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1212CHFL
    25047634
    Steel
    12 in.
    12 in.
    6 in.
    $
    168
    .82
    /
    EA
    25047634
    Material
    Steel
    Height (Inches)
    12 in.
    Width (Inches)
    12 in.
    Depth (Inches)
    6 in.
    $
    168
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A808CHFL
    25051023
    Steel
    8 in.
    8 in.
    4 in.
    $
    112
    .54
    /
    EA
    25051023
    Material
    Steel
    Height (Inches)
    8 in.
    Width (Inches)
    8 in.
    Depth (Inches)
    4 in.
    $
    112
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A606CHFL
    25051020
    Steel
    6 in.
    6 in.
    4 in.
    $
    95
    .04
    /
    EA
    25051020
    Material
    Steel
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Depth (Inches)
    4 in.
    $
    95
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A806CHFL
    25051022
    Steel
    8 in.
    6 in.
    3.5 in.
    $
    103
    .60
    /
    EA
    25051022
    Material
    Steel
    Height (Inches)
    8 in.
    Width (Inches)
    6 in.
    Depth (Inches)
    3.5 in.
    $
    103
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051013 SKU, 25051013 ANALYTICS...
    Width (Inches)
    14 in.
    Depth (Inches)
    8 in.
    Price
    $
    260
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051008 SKU, 25051008 ANALYTICS...
    Width (Inches)
    12 in.
    Depth (Inches)
    8 in.
    Price
    $
    233
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051012 SKU, 25051012 ANALYTICS...
    Width (Inches)
    14 in.
    Depth (Inches)
    10 in.
    Price
    $
    283
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051014 SKU, 25051014 ANALYTICS...
    Width (Inches)
    14 in.
    Depth (Inches)
    6 in.
    Price
    $
    237
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051005 SKU, 25051005 ANALYTICS...
    Width (Inches)
    10 in.
    Depth (Inches)
    8 in.
    Price
    $
    194
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051018 SKU, 25051018 ANALYTICS...
    Width (Inches)
    4 in.
    Depth (Inches)
    4 in.
    Price
    $
    88
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047633 SKU, 25047633 ANALYTICS...
    Width (Inches)
    10 in.
    Depth (Inches)
    5.0 in.
    Price
    $
    160
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047634 SKU, 25047634 ANALYTICS...
    Width (Inches)
    12 in.
    Depth (Inches)
    6 in.
    Price
    $
    168
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051023 SKU, 25051023 ANALYTICS...
    Width (Inches)
    8 in.
    Depth (Inches)
    4 in.
    Price
    $
    112
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051020 SKU, 25051020 ANALYTICS...
    Width (Inches)
    6 in.
    Depth (Inches)
    4 in.
    Price
    $
    95
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051022 SKU, 25051022 ANALYTICS...
    Width (Inches)
    6 in.
    Depth (Inches)
    3.5 in.
    Price
    $
    103
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available