Allied Moulded Products PA2420 Enclosure Back Panel | Graybar Store
Allied Moulded Products - Enclosure Back Panel - PA2420
+ / - Hover over image to Zoom
Other Views

    Enclosure Back Panel

    Manufacturer: Allied Moulded Products
    Manufacturer #: PA2420
    SKU: 99555848
    $115.45
    Checking Pricing
         
    Height (Inches):21 in.
    Color:Silver
    Depth (Inches):0.11 in.
    Use With:Mounting Electrical Devices
    Width (Inches):17 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PA2420
    • Color Silver
    • Type Enclosure Back Panel
    • Depth (Inches) 0.11 in.
    • Height (Inches) 21 in.
    • Width (Inches) 17 in.
    • Material Aluminum
    • Use With Mounting Electrical Devices
    • Country of Origin US - USA
    Product Overview:
    Enclosure Back Panel, Aluminum, Height (Inches): 21 in, Width (Inches): 17 in, Silver Aluminum