Allied Moulded Products AM24240RL Enclosure Assembly | Graybar Store
Allied Moulded Products - Enclosure Assembly - AM24240RL
+ / - Hover over image to Zoom
Other Views

    Enclosure Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: AM24240RL
    SKU: 99555854
    $570.94
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):10 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AM24240RL
    • Application Enclosing and Protecting Electrical and Electrical Controls
    • Type Enclosure Assembly
    • Depth (Inches) 10 in.
    • Height (Inches) 24 in.
    • Latch Metal Snap
    • NEMA Ratings NEMA 1/2/3/3R/4/4X/12/13
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Control Series Enclosure Assembly, Width (Inches): 24 in, Height (Inches): 24 in, Depth (Inches): 10 in, Metal Snap, NEMA Ratings: 1; 2; 3; 4; 12; 13; 3R; 4X