Hubbell Power Systems AV121230HDHS001012 Quazite® Enclosure Assembly, 30 in. D, COMMUNICATIONS | Graybar Store
Hubbell Power Systems - Quazite® Enclosure Assembly, 30 in. D, COMMUNICATIONS - AV121230HDHS001012
+ / - Hover over image to Zoom
Other Views

    Quazite® Enclosure Assembly, 30 in. D, COMMUNICATIONS

    Manufacturer: Hubbell Power Systems
    Manufacturer #: AV121230HDHS001012
    SKU: 25803998
    $213.53
    Checking Pricing
         
    Depth (Inches):30 in.
    Logo:COMMUNICATIONS
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # AV121230HDHS001012
    • Logo COMMUNICATIONS
    • Additional Features Box and Cover
    • Brand Quazite
    • Depth (Inches) 30 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure assembly is 30 inches deep and has a COMMUNICATIONS logo on the cover.