Belden C2S42-1-211221 C Series Enclosure, 23.62 in. W | Graybar Store
Belden - C Series Enclosure, 23.62 in. W - C2S42-1-211221
+ / - Hover over image to Zoom
Other Views

    C Series Enclosure, 23.62 in. W

    Manufacturer: Belden
    Manufacturer #: C2S42-1-211221
    SKU: 25807266
    $1,808.54
    Checking Pricing
         
    Depth (Inches):47.24 in.
    Rack Units:42
    Use With:Ganged Configured Data Centers; Stand-Alone Data Center Applications
    Width (Inches):23.62 in.
    Door Style:Split
    Height (mm):1936 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C2S42-1-211221
    • Type Enclosure
    • Rack Units 42
    • Depth (Inches) 47.24 in.
    • Door Style Split
    • Height (mm) 1936 mm
    • Width (Inches) 23.62 in.
    • Use With Ganged Configured Data Centers; Stand-Alone Data Center Applications
    • SAP Material Type ZSTD
    Product Overview:
    CH Series Enclosure, Width (Inches): 23.62 in, Depth (Inches): 47.24 in, Split, Rack Units: 42