Panduit FLEX1U HD Flex™ Enclosure, Fiber Optic, 1 RU | Graybar Store
Panduit - HD Flex™ Enclosure, Fiber Optic, 1 RU - FLEX1U
+ / - Hover over image to Zoom
Other Views

    HD Flex™ Enclosure, Fiber Optic, 1 RU

    Manufacturer: Panduit
    Manufacturer #: FLEX1U
    SKU: 25699235
    $468.37
    Checking Pricing
         
    Height (Inches):1.73 in.
    Color:Black
    Depth (Inches):14.93
    Rack Units:1
    Width (Inches):19.6 in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLEX1U
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Optic
    • Rack Units 1
    • Brand HD Flex
    • Depth (Inches) 14.93
    • Enclosure Color Black
    • Height (Inches) 1.73 in.
    • Materials Steel
    • Width (Inches) 19.6 in.
    • Material Galvannealed Steel
    Product Overview:
    HD Flex™ Enclosure, Galvannealed Steel, Black, Rack Units: 1