Panduit FRME22U Opticom® Enclosure, Fiber Optic, Rack Mount, 22 RU | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 22 RU - FRME22U
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 22 RU

    Manufacturer: Panduit
    Manufacturer #: FRME22U
    SKU: 25684872
    $2,650.21
    Checking Pricing
         
    Rack Units:22
    Height (Inches):38.4 in.
    Depth (Inches):17.5 in.
    Use With:OptiCom FAPs; QuickNet MPO Cassettes
    Width (Inches):19.6 in.
    Accommodates:(80) Cassettes or FAPs Per FRME22U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME22U
    • Mounting Style Rack Mount
    • Type Rack Mount Fiber Enclosure
    • Rack Units 22
    • Accommodates (80) Cassettes or FAPs Per FRME22U
    • Brand Opticom
    • Depth (Inches) 17.5 in.
    • Enclosure Color Black
    • Height (Inches) 38.4 in.
    • Width (Inches) 19.6 in.
    • Includes Sliding Tray
    • Use With OptiCom FAPs; QuickNet MPO Cassettes
    • SKU Spec Sheet
      FRME22U Specification Sheet
      FRME22U Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® Enclosure, (80) Cassettes or FAPs Per FRME22U, Rack Mount, Rack Units: 22