Legrand Pass and Seymour - Enclosure, Metal, Screw-On Cover, 42 in. - EN4200
+ / - Hover over image to Zoom
Other Views

Enclosure, Metal, Screw-On Cover, 42 in.

Manufacturer: Legrand Pass and Seymour
Manufacturer #: EN4200
SKU: 25216451
$161.77
Checking Pricing
     
Height (Inches):42.1 in.
Depth (Inches):3.7
Width (Inches):14.3 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Pass and Seymour
  • Manufacturer # EN4200
  • Depth (Inches) 3.7
  • Height (Inches) 42.1 in.
  • Width (Inches) 14.3 in.
Product Overview:
Legrand® Enclosure, Width (Inches): 14.3 in, Depth (Inches): 3.7 in, Height (Inches): 42.1 in