Square D (Schneider Electric) P1200S Enclosure | Graybar Store
Square D (Schneider Electric) - Enclosure - P1200S
+ / - Hover over image to Zoom
Other Views

    Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: P1200S
    SKU: 25196583
    $1,201.30
    Checking Pricing
         
    NEMA Rating:NEMA 1
    Amps:1200A
    Breaker Type:PGL; PJL; PKL; PLL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # P1200S
    • Amps 1200A
    • Breaker Type PGL; PJL; PKL; PLL
    • NEMA Rating NEMA 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker Enclosure, Surface Mount, For 250 to 1200A 2- or 3-Pole PGL/PJL/PKL/PLL Circuit Breakers, NEMA 1
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems