Panduit FWME8 Opticom® Enclosure, Fiber Optic, Wall Mount, 8 Panel | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Wall Mount, 8 Panel - FWME8
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Wall Mount, 8 Panel

    Manufacturer: Panduit
    Manufacturer #: FWME8
    SKU: 22066927
    $160.18
    Checking Pricing
         
    No. of Panels:8
    Width (Inches):16.11 in.
    Accommodates:(8) QuickNet MTP* Cassettes or (8) OptiCom FAP or FMP Panels
    Height (Inches):20.25 in.
    Color:Black
    Depth (Inches):3.52 in.
    Use With:FMP Panels; OptiCom FAPs; QuickNet MTP Cassettes
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FWME8
    • Color Black
    • Mounting Style Wall Mount
    • Type Fiber Optic
    • Accommodates (8) QuickNet MTP* Cassettes or (8) OptiCom FAP or FMP Panels
    • Brand Opticom
    • Depth (Inches) 3.52 in.
    • Enclosure Color Black
    • Height (Inches) 20.25 in.
    • Materials Steel
    • No. of Panels 8
    • Width (Inches) 16.11 in.
    • Material Galvannealed Steel
    • Use With FMP Panels; OptiCom FAPs; QuickNet MTP Cassettes
    • SKU Spec Sheet
      FWME8 Specification Sheet
      FWME8 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FWME Enclosure, Galvannealed Steel, (8) QuickNet MTP* Cassettes or (8) OptiCom FAP or FMP Panels, Black, Wall Mount