Panduit FWME4 Opticom® Enclosure, Fiber Optic, Wall Mount, 4 Panel | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Wall Mount, 4 Panel - FWME4
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Wall Mount, 4 Panel

    Manufacturer: Panduit
    Manufacturer #: FWME4
    SKU: 22052266
    $136.09
    Checking Pricing
         
    No. of Panels:4
    Width (Inches):16.11 in.
    Accommodates:(4) FST6s
    Height (Inches):12.25 in.
    Color:Black
    Depth (Inches):3.52 in.
    Use With:FMP Series Adapter Panel; Standard FAP Series Adapter Panel
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FWME4
    • Color Black
    • Mounting Style Wall Mount
    • Type Fiber Optic
    • Accommodates (4) FST6s
    • Brand Opticom
    • Depth (Inches) 3.52 in.
    • Enclosure Color Black
    • Height (Inches) 12.25 in.
    • Materials Steel
    • No. of Panels 4
    • Width (Inches) 16.11 in.
    • Material Galvannealed Steel
    • Use With FMP Series Adapter Panel; Standard FAP Series Adapter Panel
    • SKU Spec Sheet
      FWME4 Specification Sheet
      FWME4 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FWME Enclosure, Galvannealed Steel, (4) FST6s, Black, Wall Mount