CRC Industries 18000 Enamel Spray Paints | Graybar Store
CRC Industries - Enamel Spray Paints - 18000
+ / - Hover over image to Zoom
Other Views

    Enamel Spray Paints

    Manufacturer: CRC Industries
    Manufacturer #: 18000
    SKU: 97185362
    $7.07
    Checking Pricing
         
    Color:Swift Red
    Size:16 Ounce Aerosol
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18000
    • Color Swift Red
    • Size 16 Ounce Aerosol
    • Application General Use Interior and Exterior
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swift red all-purpose 16 ounce enamel spray paint.
    • Versatile, general-purpose.
    • Non-Fading coating .
    • For use in exterior and interior applications.
    • Recommended for general use in every day factory and contractor applications.
    • Color - Swift red.
    • 16 Ounce enamel spray can