CRC Industries 18204 Enamel Spray Paints | Graybar Store
CRC Industries - Enamel Spray Paints - 18204
+ / - Hover over image to Zoom
Other Views

    Enamel Spray Paints

    Manufacturer: CRC Industries
    Manufacturer #: 18204
    SKU: 97185273
    $9.60
    Checking Pricing
         
    Color:Alert Orange
    Size:17 oz.
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18204
    • Color Alert Orange
    • Size 17 oz.
    • Application Outdoor marking paints
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Alert orange upside down 20 ounce spray marking paint.
    • Clearly and effectively marks the locations of underground utilities.
    • Upside down marking paint to identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for constuction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying
    • VOC compliant.
    • Color- white
    • 20 Ounce can