Crouse Hinds (Eaton) 8100EE DC Set-Screw Pulling Elbow, Zinc Die Cast, EMT Conduit, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Pulling Elbow, Zinc Die Cast, EMT Conduit, 1 in. - 8100EE DC
+ / - Hover over image to Zoom
Other Views

    Set-Screw Pulling Elbow, Zinc Die Cast, EMT Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 8100EE DC
    SKU: 25071134
    $13.41
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 8100EE DC
    • Type Set-Screw
    • Materials Die Cast Zinc
    Product Overview:
    Eaton® Crouse-Hinds® EMT to EMT 90 Degree Pulling Elbow, Stamped Steel, Trade Size (Inches): 1 in, For Use With: EMT Conduit