Ipex USA ESU-10/35 1/2 to 2 in. ENT Support Unit (ESU) | Graybar Store
Ipex USA - 1/2 to 2 in. ENT Support Unit (ESU) - ESU-10/35
+ / - Hover over image to Zoom
Other Views

    1/2 to 2 in. ENT Support Unit (ESU)

    Manufacturer: Ipex USA
    Manufacturer #: ESU-10/35
    SKU: 25654315
    $1.95
    Checking Pricing
         
    Size:1/2 to 2 in
    Packaging:20 per Pack
    Mounting Type:Snap-In Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # ESU-10/35
    • Size 1/2 to 2 in
    • Mounting Type Snap-In Mount
    • Packaging 20 per Pack
    • Country of Origin CA - Canada
    Product Overview:
    ENT Support Unit (ESU), One Size Fits All 1/2 to 2 in.