Bridgeport Fittings 249 Set-Screw Coupling, Zinc Electroplated Steel, EMT Conduit, 4 in. | Graybar Store
Bridgeport Fittings - Set-Screw Coupling, Zinc Electroplated Steel, EMT Conduit, 4 in. - 249
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Zinc Electroplated Steel, EMT Conduit, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 249
    SKU: 97117306
    $16.13
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 249
    • Materials Steel
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EMT Set Screw Coupling, Steel, Trade Size (Inches): 4 in, For Use With: EMT Conduit