American Fittings SS56BUS EMT Set Screw Connector with Insulated Throat | Graybar Store
American Fittings - EMT Set Screw Connector with Insulated Throat - SS56BUS
+ / - Hover over image to Zoom
Other Views

    EMT Set Screw Connector with Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: SS56BUS
    SKU: 25161258
    $55.93
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS56BUS
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel and Malleable Iron
    • Throat Type Insulated
    • For Use With Connecting and Bonding Electrical Metallic Tubing to a Box or Enclosure
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    SPEC-grade™ EMT Set Screw Connector with Insulated Throat, Steel/Malleable Iron, Trade Size (Inches): 2-1/2 in, Throat Type: Insulated