Bridgeport Fittings 288-XS Combination Coupling, Zinc Plated Steel, EMT/Rigid to Flexible Metallic Conduit, 3 in. | Graybar Store
Bridgeport Fittings - Combination Coupling, Zinc Plated Steel, EMT/Rigid to Flexible Metallic Conduit, 3 in. - 288-XS
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Plated Steel, EMT/Rigid to Flexible Metallic Conduit, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 288-XS
    SKU: 25684706
    $75.88
    Checking Pricing
         
    Trade Size (Inches):3 in.
    EMT Size (Inches):3 in.
    Flex Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 288-XS
    • Connection Type Squeeze
    • EMT Size (Inches) 3 in.
    • Finish Zinc Plated
    • Flex Size (Inches) 3 in.
    • Materials Die Cast Zinc
    • For Use With EMT Conduits; FMC Conduits; Rigid Conduits
    • Trade Size (Inches) 3 in.
    • Country of Origin CN - China
    Product Overview:
    EMT/Rigid To FMC Transition Coupling, Die Cast Zinc, Trade Size (Inches): 3 in, Zinc-Plated, EMT Size (Inches): 3 in, Flex Size (Inches): 3 in