American Fittings EC754BUSRT EMT Rain Tight Compression Connector With Insulated Throat | Graybar Store
American Fittings - EMT Rain Tight Compression Connector With Insulated Throat - EC754BUSRT
+ / - Hover over image to Zoom
Other Views

    EMT Rain Tight Compression Connector With Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: EC754BUSRT
    SKU: 25816094
    $12.05
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Use With:EMT Raceway Boxes and Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC754BUSRT
    • Materials Steel
    • Throat Type Insulated
    • Trade Size (Inches) 1-1/2 in.
    • Use With EMT Raceway Boxes and Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ-Torque™ EMT Rain Tight Compression Connector With Insulated Throat, Throat Type: Insulated, Steel, Trade Size (Inches): 1-1/2 in