American Fittings EC751USRT EMT Rain Tight Compression Connector | Graybar Store
American Fittings - EMT Rain Tight Compression Connector - EC751USRT
+ / - Hover over image to Zoom
Other Views

    EMT Rain Tight Compression Connector

    Manufacturer: American Fittings
    Manufacturer #: EC751USRT
    SKU: 25480748
    $2.22
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:EMT Raceway Boxes and Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC751USRT
    • Materials Steel
    • Throat Type Non-Insulated
    • Trade Size (Inches) 3/4 in.
    • Use With EMT Raceway Boxes and Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ-Torque™ EMT Rain Tight Compression Connector, Throat Type: Non-Insulated, Steel, Trade Size (Inches): 3/4 in