Thomas and Betts TO 211 SC EMT Offset Compression Connector | Graybar Store
Thomas and Betts - EMT Offset Compression Connector - TO 211 SC
+ / - Hover over image to Zoom
Other Views

    EMT Offset Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: TO 211 SC
    SKU: 89088772
    $8.72
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TO 211 SC
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • Trade Size (Inches) 1/2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel City® EMT Offset Compression Connector, Throat Type: Non-Insulated, Die Cast Zinc, Trade Size (Inches): 1/2 in