Bridgeport Fittings 250-RT2US Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Made in USA, 1/2 in. | Graybar Store
Bridgeport Fittings - Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Made in USA, 1/2 in. - 250-RT2US
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Made in USA, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 250-RT2US
    SKU: 25728502
    $2.28
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 250-RT2US
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • Trade Size (Inches) 1/2 in.
    • Use With EMT
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mighty-Seal® Push-EMT® EMT Insulated Throat Compression Connector, Throat Type: Non-Insulated, Zinc Die Cast, Trade Size (Inches): 1/2 in