Bridgeport Fittings 253-RTI2 Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Insulated Throat, Made in USA, 1-1/4 in. | Graybar Store
Bridgeport Fittings - Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Insulated Throat, Made in USA, 1-1/4 in. - 253-RTI2
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, EMT Conduit, Raintight, Insulated Throat, Made in USA, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 253-RTI2
    SKU: 22122188
    $6.93
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Use With:EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 253-RTI2
    • Materials Zinc Die Cast
    • Throat Type Insulated
    • Trade Size (Inches) 1-1/4 in.
    • Use With EMT
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EMT Insulated Rain Tight Compression Connector, Throat Type: Insulated, Zinc Die Cast, Trade Size (Inches): 1-1/4 in