Bridgeport Fittings 1702-DC Quick Install Set Screw Connector, Zinc Die Cast, EMT Conduit, 3/4 in. | Graybar Store
Bridgeport Fittings - Quick Install Set Screw Connector, Zinc Die Cast, EMT Conduit, 3/4 in. - 1702-DC
+ / - Hover over image to Zoom
Other Views

    Quick Install Set Screw Connector, Zinc Die Cast, EMT Conduit, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1702-DC
    SKU: 25234896
    $0.71
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1702-DC
    • Connection Type Set-Screw
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EMT Connector, Zinc Die Cast, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated, Connection Type: Screw