Western Tube and Conduit 4-EMT-SET-SCREW-COUP-KIT EMT Tube Set-Screw Coupling | Graybar Store
Western Tube and Conduit - EMT Tube Set-Screw Coupling - 4-EMT-SET-SCREW-COUP-KIT
+ / - Hover over image to Zoom
Other Views

    EMT Tube Set-Screw Coupling

    Manufacturer: Western Tube and Conduit
    Manufacturer #: 4-EMT-SET-SCREW-COUP-KIT
    SKU: 25678694
    $67.69
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Western Tube and Conduit
    • Manufacturer # 4-EMT-SET-SCREW-COUP-KIT
    • Materials Steel
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    EMT Conduit Kit, Steel, Trade Size (Inches): 4 in, For Use With: EMT Conduit