American Fittings CHB9US Size 9 Rigid Conduit Hanger With Bolt For 4 in. Rigid/EMT Conduit | Graybar Store
American Fittings - Size 9 Rigid Conduit Hanger With Bolt For 4 in. Rigid/EMT Conduit - CHB9US
+ / - Hover over image to Zoom
Other Views

    Size 9 Rigid Conduit Hanger With Bolt For 4 in. Rigid/EMT Conduit

    Manufacturer: American Fittings
    Manufacturer #: CHB9US
    SKU: 25712585
    $3.54
    Checking Pricing
         
    Trade Size:9 in.
    Use With:EMT Conduits
    Size:4 in
    Packaging:10 per Pack
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # CHB9US
    • Size 4 in
    • Country of Origin US - USA
    • Materials Zinc Electroplated Steel
    • Mounting Type Surface Mount
    • Trade Size 9 in.
    • Packaging 10 per Pack
    • Use With EMT Conduits
    Product Overview:
    EMT Conduit Hangers With Bolts, Packaging: 10 Per Pack, Trade Size: 9 in, Surface Mount