American Fittings CHB6US Size 6 Rigid Conduit Hanger With Bolt For 2 1/2 in. Rigid/EMT Conduit | Graybar Store
American Fittings - Size 6 Rigid Conduit Hanger With Bolt For 2 1/2 in. Rigid/EMT Conduit - CHB6US
+ / - Hover over image to Zoom
Other Views

    Size 6 Rigid Conduit Hanger With Bolt For 2 1/2 in. Rigid/EMT Conduit

    Manufacturer: American Fittings
    Manufacturer #: CHB6US
    SKU: 25273120
    $2.12
    Checking Pricing
         
    Trade Size:6 in.
    Use With:EMT Conduits
    Size:2-1/2 in
    Packaging:25 per Pack
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # CHB6US
    • Size 2-1/2 in
    • Country of Origin US - USA
    • Materials Zinc Electroplated Steel
    • Mounting Type Surface Mount
    • Trade Size 6 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    Product Overview:
    EMT Conduit Hangers With Bolts, Packaging: 25 Per Pack, Trade Size: 6 in, Surface Mount