Wiremold (Legrand) FS2R-RED EMT Conduit Fitting | Graybar Store
Wiremold (Legrand) - EMT Conduit Fitting - FS2R-RED
+ / - Hover over image to Zoom
Other Views

    EMT Conduit Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: FS2R-RED
    SKU: 25055386
    $137.81
    Checking Pricing
         
    Color:Red
    Size:2 in
    No. of Gangs:1-Gang
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # FS2R-RED
    • Color Red
    • Size 2 in
    • No. of Gangs 1-Gang
    • Shape Rectangular
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® FS EMT Conduit Fitting, Rectangular, Size: 2 in, No. of Gangs: 1, Red