Allied Tube and Conduit PS 1000 2 SS EMT Conduit Clamp Stainless Steel | Graybar Store
Allied Tube and Conduit - EMT Conduit Clamp Stainless Steel - PS 1000 2 SS
+ / - Hover over image to Zoom
Other Views

    EMT Conduit Clamp Stainless Steel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1000 2 SS
    SKU: 25638224
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:EMT Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1000 2 SS
    • Materials Stainless Steel
    • Trade Size (Inches) 2 in.
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    Product Overview:
    EMT Conduit Clamp, Trade Size (Inches): 2 in, Stainless Steel, Use With: EMT Conduits