Western Tube and Conduit 2-EMT (WESTERN) Western EMT Conduit | Graybar Store
Western Tube and Conduit - Western EMT Conduit - 2-EMT (WESTERN)
+ / - Hover over image to Zoom
Other Views

    Western EMT Conduit

    Manufacturer: Western Tube and Conduit
    Manufacturer #: 2-EMT (WESTERN)
    SKU: 25678708
    $20.65
    Checking Pricing
         
    Color:Blue
    Trade Size (Inches):2 in.
    Length:10 ft.
    Material:Carbon Strip Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Western Tube and Conduit
    • Manufacturer # 2-EMT (WESTERN)
    • Color Blue
    • Length 10 ft.
    • Material Carbon Strip Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    EMT Conduit, Carbon Strip Steel, Trade Size (Inches): 2 in, Length: 10 ft, Blue