Allied Tube and Conduit 3-EMT (ALLIED TUBE) Metallic True Color& Tubing EMT Connectors | Graybar Store
Allied Tube and Conduit - Metallic True Color& Tubing EMT Connectors - 3-EMT (ALLIED TUBE)
+ / - Hover over image to Zoom
Other Views

    Metallic True Color& Tubing EMT Connectors

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 3-EMT (ALLIED TUBE)
    SKU: 25217704
    $37.24
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 3-EMT (ALLIED TUBE)
    • Material Galvanized Steel
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-Z Pull® EMT Conduit, Galvanized Steel, Trade Size (Inches): 3 in