American Fittings EC751BUS EMT Compression Connector With Insulated Throat | Graybar Store
American Fittings - EMT Compression Connector With Insulated Throat - EC751BUS
+ / - Hover over image to Zoom
Other Views

    EMT Compression Connector With Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: EC751BUS
    SKU: 22069603
    $2.64
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Electric Metallic Tubing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC751BUS
    • Country of Origin US - USA
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3/4 in.
    • Use With Electric Metallic Tubing
    • SAP Material Type ZSTD
    Product Overview:
    EZ-Torque™ EMT Compression Connector With Insulated Throat, Throat Type: Insulated, Steel, Trade Size (Inches): 3/4 in