Thomas and Betts TC 218 SC Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3 in. | Graybar Store
Thomas and Betts - Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3 in. - TC 218 SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC 218 SC
    SKU: 88254372
    $42.82
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC 218 SC
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel City® EMT Compression Connector, Throat Type: Non-Insulated, Die Cast Zinc, Trade Size (Inches): 3 in