Crouse Hinds (Eaton) 517 EMT AND RIGID CLAMP | Graybar Store
Crouse Hinds (Eaton) - EMT AND RIGID CLAMP - 517
+ / - Hover over image to Zoom
Other Views

    EMT AND RIGID CLAMP

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 517
    SKU: 88073705
    $10.60
    Checking Pricing
         
    Material:Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy Body/Hub Plate, Cork Gasket
    Size:8-1/2 In X 8-1/2 In X 4 In
    Construction:Raintight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 517
    • Construction Raintight
    • Size 8-1/2 In X 8-1/2 In X 4 In
    • Application Rigid/IMC/EMT Conduit
    • Material Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy Body/Hub Plate, Cork Gasket
    • SKU Spec Sheet
      517 Specification Sheet
      517 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    3 inch EMT and rigid iron clamp.