Leviton Empty Opt-X® 500i Rack-Mount Enclosure | Graybar Store
Leviton - Empty Opt-X® 500i Rack-Mount Enclosure
+ / - Hover over image to Zoom
Other Views

    Empty Opt-X® 500i Rack-Mount Enclosure

    Manufacturer: Leviton
         

    The Opt-X® 500i rack mount enclosure allows for inter-connect or cross-connect between backbone cable and active equipment while utilizing minimum rack space in frame or cabinet setting.

    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rack Units
    Style
    Height (Inches)
    Width (Inches)
    Accommodates
    Depth (Inches)
    Material
    Mount Type
    Color
    Price
    5R2UL-F06
    25389501
    2
    Empty
    3.47 in.
    19.24 in.
    6 Adapter Plates or MTP Modules/Cassette
    10.51
    16-Gauge Steel
    Flush
    Black
    $
    161
    .11
    /
    EA
    25389501
    Rack Units
    2
    Style
    Empty
    Height (Inches)
    3.47 in.
    Width (Inches)
    19.24 in.
    Accommodates
    6 Adapter Plates or MTP Modules/Cassette
    Depth (Inches)
    10.51
    Material
    16-Gauge Steel
    Mount Type
    Flush
    Color
    Black
    $
    161
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5R3UL-F12
    25389504
    3
    Empty
    5.22 in.
    19.24 in.
    12 Adapter Plates or MTP Modules/Cassette
    10.51
    16-Gauge Steel
    Flush
    Black
    $
    211
    .49
    /
    EA
    25389504
    Rack Units
    3
    Style
    Empty
    Height (Inches)
    5.22 in.
    Width (Inches)
    19.24 in.
    Accommodates
    12 Adapter Plates or MTP Modules/Cassette
    Depth (Inches)
    10.51
    Material
    16-Gauge Steel
    Mount Type
    Flush
    Color
    Black
    $
    211
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389501 SKU, 25389501 ANALYTICS...
    Height (Inches)
    3.47 in.
    Width (Inches)
    19.24 in.
    Accommodates
    6 Adapter Plates or MTP Modules/Cassette
    Depth (Inches)
    10.51
    Material
    16-Gauge Steel
    Mount Type
    Flush
    Color
    Black
    Price
    $
    161
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389504 SKU, 25389504 ANALYTICS...
    Height (Inches)
    5.22 in.
    Width (Inches)
    19.24 in.
    Accommodates
    12 Adapter Plates or MTP Modules/Cassette
    Depth (Inches)
    10.51
    Material
    16-Gauge Steel
    Mount Type
    Flush
    Color
    Black
    Price
    $
    211
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available