Square D (Schneider Electric) XALD04H7 Empty Enclosure | Graybar Store
Square D (Schneider Electric) - Empty Enclosure - XALD04H7
+ / - Hover over image to Zoom
Other Views

    Empty Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD04H7
    SKU: 22102251
    $69.17
    Checking Pricing
         
    No. of Holes:4
    Material:Polycarbonate
    Use With:Stainless Steel Lid Mounting Screws
    Color:Dark Grey (Lid); Grey (Base)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD04H7
    • Color Dark Grey (Lid); Grey (Base)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Polycarbonate
    • No. of Holes 4
    • Use With Stainless Steel Lid Mounting Screws
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ Empty Enclosure, Dark Gray (Lid); Light Gray (Base), EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Polycarbonate
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area