Phoenix Contact 0816663 EML Label | Graybar Store
Phoenix Contact - EML Label - 0816663
+ / - Hover over image to Zoom
Other Views

    EML Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0816663
    SKU: 25411395
    $84.42
    Checking Pricing
         
    Color:White
    Length:10 mm.
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0816663
    • Color White
    • Length 10 mm.
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    EML EML Label, White, Polyester, Width Inches: 7 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X, Length: 10 mm