Liebert PSA650MT3-120U Emerson Liebert 120 VAC Line Interactive Mini-Tower UPS | Graybar Store
Liebert - Emerson Liebert 120 VAC Line Interactive Mini-Tower UPS - PSA650MT3-120U
+ / - Hover over image to Zoom
Other Views

    Emerson Liebert 120 VAC Line Interactive Mini-Tower UPS

    Manufacturer: Liebert
    Manufacturer #: PSA650MT3-120U
    SKU: 25385223
    $135.45
    Checking Pricing
         
    Watts:390
    Voltage (Volts):500 VA
    Max. Surge Current:570 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Liebert
    • Manufacturer # PSA650MT3-120U
    • Voltage (Volts) 500 VA
    • Max. Surge Current 570 Joules
    • Watts 390
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Line-interactive UPSPlug/connector type, NEMA 5-15P Receptacles-3 x NEMA 5-15R,500VA, 390 Watt tower and 6.7 in. H x 3.7 in. W x 14 in.D size.
    • 650 VA power capacity
    • 5 min battery run time (up to)
    • 390 Watt power provided
    • AC 120 V