Allen Tel GB80H-EY Enclosure, Non-Metallic, Weather Resistant, EMERGENCY | Graybar Store
Allen Tel - Enclosure, Non-Metallic, Weather Resistant, EMERGENCY - GB80H-EY
+ / - Hover over image to Zoom
Other Views

    Enclosure, Non-Metallic, Weather Resistant, EMERGENCY

    Manufacturer: Allen Tel
    Manufacturer #: GB80H-EY
    SKU: 25683104
    $267.23
    Checking Pricing
         
    Width (Inches):9.655 in.
    Height (Inches):14.04 in.
    Depth (Inches):8.27 in.
    Logo:EMERGENCY
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB80H-EY
    • Logo EMERGENCY
    • Depth (Inches) 8.27 in.
    • Height (Inches) 14.04 in.
    • NEMA Ratings Non-NEMA
    • Width (Inches) 9.655 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic weather-resistant enclosure has EMERGENCY logo on the door.
    Non-metallic enclosures are designed for harsh environments ranging from frigid cold to severe heat and moisture. Weather-resistant non-metallic enclosures are ideal for indoor and outdoor applications.