Philips Day-Brite VU6-CS Emergency Thermoplastic Unit | Graybar Store
Philips Day-Brite - Emergency Thermoplastic Unit - VU6-CS
+ / - Hover over image to Zoom
Other Views

    Emergency Thermoplastic Unit

    Manufacturer: Philips Day-Brite
    Manufacturer #: VU6-CS
    SKU: 22079916
    $23.19
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Double Head
    Voltage Rating:120/277 V
    Color:White
    Battery Type:Lead-Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # VU6-CS
    • Color White
    • Additional Features Double Head
    • Battery Type Lead-Calcium
    • Lamp Type Tungsten
    • Output Voltage 6 V
    • Watts at 90 Minutes 12 W
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    Product Overview:
    VU6 Series Emergency Thermoplastic Unit, Battery Type: Lead-Calcium, White, Lamp Type: Tungsten, Voltage Rating: 120/277 V, Output Voltage: 6 V