GAI-Tronics 393-001 Emergency Telephone | Graybar Store
GAI-Tronics - Emergency Telephone - 393-001
+ / - Hover over image to Zoom
Other Views

    Emergency Telephone

    Manufacturer: GAI-Tronics
    Manufacturer #: 393-001
    SKU: 25358728
    $788.11
    Checking Pricing
         
    Additional Features:3-Number Rollover; ADA Compliant; Auto Answer With Silent Monitoring; Call Received When Lit LED; Extreme Cold Weather
    Housing Color:Yellow
    Color:Yellow
    Cord:Cordless
    Phone Color:Yellow
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 393-001
    • Color Yellow
    • Cord Cordless
    • Dial No Dial
    • Housing Color Yellow
    • Phone Color Yellow
    • Type Emergency
    • Additional Features 3-Number Rollover; ADA Compliant; Auto Answer With Silent Monitoring; Call Received When Lit LED; Extreme Cold Weather
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RED ALERT® 393 Emergency Telephone, Phone Color: Yellow, No Dial, Surface Mount, Cord: Cordless, Housing Color: Yellow