GAI-Tronics 398-001 Emergency Telephone | Graybar Store
GAI-Tronics - Emergency Telephone - 398-001
+ / - Hover over image to Zoom
Other Views

    Emergency Telephone

    Manufacturer: GAI-Tronics
    Manufacturer #: 398-001
    SKU: 25358701
    $999.96
    Checking Pricing
         
    Additional Features:(2) Programmable Auxiliary Outputs For Peripheral Equipment Control; 3-Number Rollover; ADA Compliant; Auto Answer With
    Housing Color:Grey
    Color:Grey
    Cord:Cordless
    Phone Color:Gray
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 398-001
    • Color Grey
    • Cord Cordless
    • Dial Dial
    • Housing Color Grey
    • Phone Color Gray
    • Additional Features (2) Programmable Auxiliary Outputs For Peripheral Equipment Control; 3-Number Rollover; ADA Compliant; Auto Answer With
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RED ALERT® 398 Emergency Telephone, Phone Color: Grey, Dial, Flush Mount, Cord: Cordless, Housing Color: Grey